Beli mesin bor air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Miyanaga Dry Mond Core Drill (Cutter)
    Mulai

    Rp3.299.900

    Miyanaga Dry Mond Core Drill (Cutter)
    Deskripsi:
    Useable : Air conditioning, water supply, gas, electricity etc piping construction. Rebar (D13: quarter muscle) For dry drilling work to concrete, PC concrete, etc. Hume pipe, porcelain pipe, PVC pipe in the drilling.
    atribut:
    • Cutter Length (mm): 180
    • Compatible: Electric drill * Please use only for rotation.
    • Compatible Materials: Reinforced concrete, muscle concrete, mortar, Hume pipe, ceramics pipe, PVC pipe
    • Effective Length (mm): 150
  2. BenGas Oval Gear Flow Meter (Meter Aliran)
    Mulai

    Rp8.599.900

    BenGas Oval Gear Flow Meter (Meter Aliran)
    atribut:
    • Body Material: Aluminium
    • Accuracy: +/- 0,5 %
    • Media: Diesel/gasoline/kerosene
  3. ZENOAH Earth Auger
    Mulai

    Rp43.999.900

    ZENOAH Earth Auger
    atribut:
    • Power (kW): 2.3
    • Engine Model: GZ50N
    • Dry Weight (kg): 10.4
    • Fuel Tank Capacity (L): 1.0
    • Rated Drill Speed (rpm): 210.0
    • Displacement (cm³): 50.6
    • Torque (N m): 2.8
  4. Tasco Earth Auger (Bor Tanah)
    Mulai

    Rp3.699.900

    Tasco Earth Auger (Bor Tanah)
    atribut:
    • Bit Diameter (mm): 150
    • Discharge (cc): 42.7
    • Net Weight (kg): 13.5
    • Gross Weight (kg): 15.5
    • Maximum Power (kW/rpm): 1.25/6500
  5. Miyanaga Wet Mond Core Drill (Cutter)
    Mulai

    Rp3.499.900

    Miyanaga Wet Mond Core Drill (Cutter)
    Deskripsi:
    FeatureIdeal for drilling difficult-to-cut materials such as reinforced concrete, Hume pipe, stone, magnetic tile. The cutting edge replacement is a one touch method without tools. Sharpness that cuts reinforcing bars into pieces with only rotational fo
    atribut:
    • Effective Length (mm): 150
    • Cutter Length (mm): 180
    • Compatible Materials: Reinforced concrete, No muscle concrete, Porcelain tile, Stone, Hume tube, Pottery, Block, Mortar, Extruded cement, Asphalt
    • Compatible Motor: Electric drill (Double insulation, please use only for rotation.)
  6. DMX Core Drill Concrete (Mata Bor Inti Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    DMX Core Drill Concrete (Mata Bor Inti Beton)
    Deskripsi:
    Mata mesin bor inti
  7. TRUSCO Retaining Ring Pack for Shafts,Stainless Steel
    Mulai

    Rp99.900

    TRUSCO Retaining Ring Pack for Shafts,Stainless Steel
    Deskripsi:
    Lug (hole for pliers) is attached, it is easy to detach.
    atribut:
    • Specification: For shaft
    • Finishing Material: Stainless steel (SUS304CSP)
  8. PRO-QUIP Earth Auger (Mesin Bor Tanah)
    Mulai

    Rp2.199.900

    PRO-QUIP Earth Auger (Mesin Bor Tanah)
    atribut:
    • Machine Capacity (cc): 58
    • Drill Knife Size (mm): Bor 250 (Diameter 25cm, Panjang 80cm)
    • Dimensi Box Engine (mm): 520 x 400 x 420
    • No Load Speed (rpm): 2800 - 3200
    • Rated Power Output (kW/rpm): 2.6/8000
  9. DMX Drill Machine (Mesin Bor)
    Mulai

    Rp4.799.900

    DMX Drill Machine (Mesin Bor)
    Deskripsi:
    Mesin bor inti
    atribut:
    • Product ID: DMX1201
    • Power: 3500 watt
    • Voltage: 220-240 V
    • Max.Drilling Diameter: 200 mm
    • Free Speed: 700 r.p.m
  10. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  11. RYU Magnetic Drill (Mesin Bor Magnetik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.799.900

  12. HILTI Diamond Core Drill Bit UCL Series (Mata Bor Inti Diamond)
    Mulai

    Rp3.799.900

    HILTI Diamond Core Drill Bit UCL Series (Mata Bor Inti Diamond)
    Deskripsi:
    Applications- Coring in the 12-200 mm diameter range in reinforced concrete- Only rig-based drilling- Only wet drilling (with water cooling)- UCL (universal concrete lifetime) long-life core bit for universal use on concrete
    atribut:
    • Base Material: Concrete (all types)
    • Drilling Mode: Rig-mounted
    • Wet or dry Operation: Wet
    • Product Class: Standard
  13. BenGas Mechanical Flow Meter (Meter Aliran)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp2.699.900

    BenGas Mechanical Flow Meter (Meter Aliran)
    atribut:
    • Accuracy (%): +/- 1
    • Media: Diesel/gasoline/kerosene
Daftar Harga mesin bor air Terbaru October 2026
Miyanaga Dry Mond Core Drill (Cutter)Rp3.299.900
BenGas Oval Gear Flow Meter (Meter Aliran)Rp8.599.900
ZENOAH Earth AugerRp43.999.900
Tasco Earth Auger (Bor Tanah)Rp3.699.900
Miyanaga Wet Mond Core Drill (Cutter)Rp3.499.900
DMX Core Drill Concrete (Mata Bor Inti Beton)Rp109.900
TRUSCO Retaining Ring Pack for Shafts,Stainless SteelRp99.900
JTC Flow Meter Digital (Meter Aliran)Rp6.299.900
PRO-QUIP Earth Auger (Mesin Bor Tanah)Rp2.199.900
Onda Water Meter Brass (Meteran Air)Rp609.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)